Zoro Homepage

Newton 1 Light Wall Sconce 5 In. Soft Off Black

  • Mfr # B9007-SFB

  • Zoro # G215447802


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Height
18 in
Fixture Voltage
120V
Finish
Soft Off Black
Watts
60W
Body Material
Hand Forged Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9007-SFB
Zoro #
G215447802
UPC #
782042449763
Country of Origin
China

Dimensions

Height
18 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Soft Off Black
Item
Wall Sconce
Watts
60W
Body Material
Hand Forged Iron
Standards
UL Wet
Number of Bulbs
1
Includes
Fixture, Hardware
Lamp Included
No
Designer
Troy Standard
Extention
5.5 in
Product Care
Clean with a soft, damp cloth
Socket Count
1
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.