Zoro Homepage

Newton 2 Light Post 9 In. Soft Off Black

  • Mfr # P9003-SFB

  • Zoro # G115388496


product price: $276.00
/ea
Free Shipping & Returns

Key Features

Finish
Soft Off Black
Voltage
120V
Length
9 in
Housing Material
Hand Forged Iron
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9003-SFB
Zoro #
G115388496
UPC #
782042464896
Country of Origin
China

Dimensions

Length
9 in
Height
21.75 in
Canopy Width
3 in

Details

Item
Post
Finish
Soft Off Black
Voltage
120V
Housing Material
Hand Forged Iron
Watts
60W
Lamp Included
No
Bulb Shape
E12 Candelabra Base
Standards
UL Wet
Includes
Fixture, Hardware
Number of Lights
2
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
2
Designer
Troy Standard
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.