Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic Long Pile with Sherpa Back 60"x70" (Pewter)
- Mfr # 999151BQF
- Zoro # G401771698
product price:Â
$
40.69
/ea
Key Features
Width
60 in
Length
70 in
Height
0.4 in
Weight
3.7 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 999151BQF
- Zoro #
- G401771698
- UPC #
- 194189636546
- Country of Origin
- China
Dimensions
- Width
- 60 in
- Length
- 70 in
- Height
- 0.4 in
Details
- Weight
- 3.7 lbs
Description
Create an inviting look in any room by bringing luxurious comfort and style to your home with the Hastings Home Faux Fur Throw Blanket. The blanket features a classic, yet elegant look in a neutral Pewter tone that can complement most home decor styles and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort. The front is made from high-grade long pile, shaggy faux rabbit fur to provide maximum warmth and the look of real fur without harming any animals. The back is made from 250 GSM Sherpa material for optimal coziness when in use. The throw is soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your decor, or even as a layering piece for added warmth in your bedding. Each throw comes cross-wrapped with a black satin ribbon for a beautiful presentation perfect for gift giving at weddings, showers, holidays, housewarmings, and more! Hastings Home Your Style. Your Home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.