Zoro Homepage

Newton 2 Light Wall Sconce 23 In. Soft Off Black

  • Mfr # B9002-SFB

  • Zoro # G815447813


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Width
8.75 in
Fixture Voltage
120V
Finish
Soft Off Black
Length
8.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9002-SFB
Zoro #
G815447813
UPC #
197292063889
Country of Origin
China

Dimensions

Width
8.75 in
Length
8.75 in

Details

Fixture Voltage
120V
Finish
Soft Off Black
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Standards
UL Wet
Body Material
Hand Forged Iron
Lamp Included
No
Number of Bulbs
2
Designer
Troy Standard
Battery Included
No
Socket Count
2
Extention
8.5 in
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.