Shop TROY LIGHTING
See all product information
Create Account
Osmond 5 Light Chandelier 36 In. Black Iron
- Mfr # F9737-BI
- Zoro # G115446752
product price:Â
$
1,394.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Black Iron
Bulb Included
No
Width
36 in
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F9737-BI
- Zoro #
- G115446752
- UPC #
- 782042470156
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Black Iron
- Bulb Included
- No
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Number of Lights
- 5
- Voltage
- 120V
- Material
- Steel
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 5
- Slope Compatible
- No
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 23.5 in
- Canopy Width
- 6.25 in
Description
The traditional slender arm, candlestick, drum shade combination is updated by heavily textured, gorgeous metalwork and a beautiful teardrop dangle accent that elongates the silhouette. The Vintage Gold Leaf finish enhances the design's feminine feel and the Black Iron brings an edgier look.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.