Zoro Homepage

Newton 3 Light Wall Sconce 23.8 In. Soft Off Black

  • Mfr # B9009-SFB

  • Zoro # G515447571


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Width
11 in
Fixture Voltage
120V
Finish
Soft Off Black
Number of Bulbs
3
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9009-SFB
Zoro #
G515447571
UPC #
782042474628
Country of Origin
China

Dimensions

Width
11 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Soft Off Black
Item
Wall Sconce
Number of Bulbs
3
Body Material
Hand Forged Iron
Lamp Included
No
Watts
60W
Standards
UL Wet
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Extention
7 in
Slope Compatible
No
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.