Zoro Homepage

Nile 1 Light Wall Sconce 6.25 In. Patina Brass

  • Mfr # B8213-PBR

  • Zoro # G615449758


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
12.25 in
Width
6.25 in
Fixture Voltage
120V
Finish
Patina Brass
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8213-PBR
Zoro #
G615449758
UPC #
782042432338
Country of Origin
China

Dimensions

Height
12.25 in
Width
6.25 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Damp
Watts
60W
Extention
7 in
Battery Included
No
Slope Compatible
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Socket Count
1

Description

A unique modern farmhouse piece, Nile is an updated take on a classic sconce shape. A beautiful combination of industrial and natural elements, a simple, lantern-like silhouette is machine perforated and topped by hand-wrapped natural rattan. Light seeps through the patina brass metal shade, creating an entirely unique display.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.