Lowry 1 Light Wall Sconce 6.5 In. Textured Bronze/Patina Brass
- Mfr # B4051-TBZ/PBR
- Zoro # G215447581
product price:Â
$
340.00
/ea
Free Shipping & Returns
Key Features
Height
13.5 in
Fixture Voltage
120V
Finish
Textured Bronze/Patina Brass
Watts
60W
Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4051-TBZ/PBR
- Zoro #
- G215447581
- UPC #
- 782042410268
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Textured Bronze/Patina Brass
- Item
- Wall Sconce
- Watts
- 60W
- Lamp Included
- No
- Body Material
- Aluminum
- Includes
- Fixture, Hardware
- Standards
- UL Wet
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Designer
- Troy Standard
- Shade Material
- Glass
- Slope Compatible
- No
Dimensions
- Height
- 13.5 in
- Length
- 6.5 in
- Width
- 6.5 in
Description
A design feat, Lowry combines impeccable metalwork with design-driven style. The inverted cube features a material mix of bronze-finished aluminum and patina brass paired with clear beveled glass for an added layer of finesse. Complex in theory, Lowry is undeniably effortless, adding instant glamour to any exterior. Available as a wall sconce in multiple sizes and post.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.