Zoro Homepage

Olson 3 Light Chandelier 24.25 In. Vintage Gold Leaf

  • Mfr # F3024-VGL

  • Zoro # G615447020


product price: $1,448.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
15W
Finish
Vintage Gold Leaf
Bulb Included
No
Shade Color
Opal Glossy
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3024-VGL
Zoro #
G615447020
UPC #
197292091844
Country of Origin
Philippines

Dimensions

Length
24.25 in
Height
22.25 in
Canopy Width
4.75 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
Vintage Gold Leaf
Bulb Included
No
Shade Color
Opal Glossy
Material
Iron
Standards
UL Damp
Includes
Fixture, Hardware
Voltage
120V
Number of Lights
3
Shade Material
Glass
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Compatible
No
Switch Type
Hardwire
Product Care
Clean with a soft, damp cloth
Socket Count
3
Designer
Troy Standard

Description

The opal shiny glass globes of this chandelier resemble pearls nestled within shell-shaped reflectors. Finished in Vintage Gold Leaf, Olson's sculptural curved arms provide a flourish of timeless glamor. This eye-catching fixture comes in a 3 or 5-light version, illuminating spaces of all sizes with an ethereal glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.