Shop TROY LIGHTING
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Leo 3 Light Chandelier 67.5 In. Soft Black
- Mfr # F7813-SBK
- Zoro # G415447749
product price:Â
$
1,544.00
/ea
Key Features
Fixture Wattage
60W
Finish
Soft Black
Height
14.5 in
Bulb Included
No
Length
67.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7813-SBK
- Zoro #
- G415447749
- UPC #
- 782042362277
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Soft Black
- Bulb Included
- No
- Number of Lights
- 3
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Standards
- UL Damp
- Material
- Metal
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 3
Dimensions
- Height
- 14.5 in
- Length
- 67.5 in
- Canopy Width
- 6 in
- Width
- 67.5 in
Description
Minimalism with presence, Leo has a clean, sculptured look that fills a space. Rounded shades suspend from sprawling metal arms, all in a soft black finish. The three-bulb chandelier is over six-and-a-half feet in diameter and the six-bulb chandelier is seven feet in diameter. The shades rotate to create a customized lighting plan. This expansive fixture will bring stunning style to any large space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.