Shop TROY LIGHTING
See all product information
Create Account
Origami 1 Light Chandelier 23 In. Graphite With Silver Leaf
- Mfr # F5536-GRA/SL/SS
- Zoro # G015448986
product price:Â
$
1,444.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
75W
Standards
UL Dry
Height
26 in
Includes
Fixture, Hardware
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5536-GRA/SL/SS
- Zoro #
- G015448986
- UPC #
- 782042436923
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 75W
- Finish
- Graphite With Silver Leaf
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Material
- Hand-Worked Iron
- Voltage
- 120V
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Troy Standard
Dimensions
- Height
- 26 in
- Length
- 23 in
- Width
- 23 in
- Canopy Width
- 8 in
Description
Origami turns the precise and intricate practice of the ancient art of folding paper into a three-dimensional, modern masterpiece lighting collection. At first glance the hand-worked iron exterior has a depth and perspective that is unexpected in a metal piece. It is the variation in geometric shape, angles, and actual thickness of the metal that contribute to the dynamic dimension, playing with perspective and offering a fresh and unique view from any angle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.