Valier 3 Light Chandelier 72 In. Vintage Gold Leaf
- Mfr # F8772-VGL
- Zoro # G515449698
product price:Â
$
3,262.00
/ea
Key Features
Fixture Wattage
60W
Chain Length
72 in
Bulb Included
No
Shade Color
Lampakanay - Wabi Technique
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8772-VGL
- Zoro #
- G515449698
- UPC #
- 782042470064
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vintage Gold Leaf
- Bulb Included
- No
- Shade Color
- Lampakanay - Wabi Technique
- Includes
- Fixture, Hardware
- Material
- Steel
- Shade Material
- Lampakanay - Wabi Technique
- Voltage
- 120V
- Standards
- UL Dry
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- No
- Socket Count
- 3
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
Dimensions
- Chain Length
- 72 in
- Height
- 14 in
- Width
- 72 in
- Length
- 72 in
- Canopy Width
- 7.25 in
Description
Perfectly imperfect dome shades of woven Lampakanay grass suspended from arms of Vintage Gold Leaf give Valier its rustic yet refined quality. Minimalist and organic, this tailored, textured design will bring a warm, natural feeling to any space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.