Orinda 1 Light Wall Sconce 4.75 In. Vintage Gold Leaf
- Mfr # B2624-VGL
- Zoro # G115447025
product price:Â
$
392.00
/ea
Free Shipping & Returns
Key Features
Height
24 in
Width
4.75 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2624-VGL
- Zoro #
- G115447025
- UPC #
- 197292091462
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Vintage Gold Leaf
- Item
- Wall Sconce
- Includes
- Fixture, Hardware
- Standards
- ETL Damp
- Watts
- 6W
- Lamp Included
- No
- Body Material
- Iron
- Shade Color
- Seeded Opal
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Battery Included
- No
- Designer
- Troy Standard
- Extention
- 7.5 in
- Shade Material
- Glass
- Slope Compatible
- No
- Bulb Shape
- G9
- Switch Type
- Hardwire
Dimensions
- Height
- 24 in
- Width
- 4.75 in
- Length
- 4.75 in
Description
Pearl-like opal-seeded glass orbs perch on the ends of sculptural stems in the playful Orinda. Drawing from 1920s aesthetics, this fixture takes a simplified botanical silhouette and creates a whimsical statement. The Vintage Gold Leaf finish complements the overall bright, airy look. Enjoy the beauty of Orinda in various formats, including a 1-light sconce and 6 and 8-light chandeliers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.