Shop TROY LIGHTING
See all product information
Create Account
Orphir 4 Light Wall Sconce by Chandler McLellan, Bronze, 10.75 In x 25.25 In
- Mfr # B6025-BRZ
- Zoro # G515620844
product price:Â
$
822.00
/ea
Free Shipping & Returns
Key Features
Height
25.25 in
Width
10.75 in
Fixture Voltage
120V
Lamp Type
E12 Candelabra Base
Fixture Wattage
40 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B6025-BRZ
- Zoro #
- G515620844
- UPC #
- 197292118138
- Country of Origin
- India
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Lamp Type
- E12 Candelabra Base
- Fixture Wattage
- 40 W
- Lamp Quantity
- 4
- Body Material
- Aluminum
- Includes
- Fixture, Hardware
- Description/Special Features
- Clean with soft, damp cloth
- Color
- Bronze
- Battery Included
- No
- Collection
- Chandler McLellan
Dimensions
- Height
- 25.25 in
- Width
- 10.75 in
- Length
- 10.75 in
- Cord Length
- 7 in
- Fixture Height
- 4.75 in
- Fixture Width
- 4.75 in
Description
Orphir draws inspiration from the dichotomy between the serene geography and the harsh, wind-swept climate of Orkney, Scotland. Completed with a textured bronze finish, three abstract shapes are set against a central Vintage Gold Leaf stem, creating a profile that resembles an aerial view of the Orkney coastline. Each graphic element of this wall washer has been dished to shade the light and soften the dramatic forms. From the rounded edges to the textural bronze finish, the details capture the artist's vision. Part of our Chandler McLellan collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.