Shop TROY LIGHTING
See all product information
Create Account
Obie 1 Light Wall Sconce 5 In. Patina Brass/Bronze
- Mfr # B3018-PBR/BRZ
- Zoro # G415447640
product price:Â
$
224.00
/ea
Free Shipping & Returns
Key Features
Height
18.25 in
Width
5 in
Fixture Voltage
120V
Finish
Patina Brass/Bronze
Watts
8W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3018-PBR/BRZ
- Zoro #
- G415447640
- UPC #
- 197292071495
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass/Bronze
- Item
- Wall Sconce
- Watts
- 8W
- Body Material
- Steel
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Standards
- UL Damp
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Designer
- Troy Standard
- Battery Included
- No
- Socket Count
- 1
- Extention
- 3.75 in
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Height
- 18.25 in
- Width
- 5 in
- Length
- 5 in
Description
The showstopping Obie chandelier radiates warm, even light throughout a space with its undulating, cosmic shape. Following a circular wave, the arms gently dip up and down to create a different view from every angle. While the silhouette is design-forward, the finish combination of Patina Brass and Bronze is inspired by mid-century modernism. Obie is also available as a single light sconce.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.