Otto 1 Light Pendant 20.5 In. Patina Brass
- Mfr # F8421-PBR
- Zoro # G015449969
product price:Â
$
172.00
/ea
Free Shipping & Returns
Key Features
Length
20.5 in
Voltage
120V
Shade Material
Linen
Finish
Patina Brass
Watts
75W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8421-PBR
- Zoro #
- G015449969
- UPC #
- 782042372887
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Linen
- Item
- Pendant
- Finish
- Patina Brass
- Watts
- 75W
- Material
- Iron and Steel
- Standards
- UL Damp
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 11 in
- Length
- 20.5 in
- Width
- 20.5 in
- Canopy Width
- 5.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.