Shop TROY LIGHTING
See all product information
Create Account
Beryl 1 Light Pendant 15.75 In. Patina Brass
- Mfr # F2116-PBR
- Zoro # G615449031
product price:Â
$
878.00
/ea
Free Shipping & Returns
Key Features
Length
15.75 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass
Watts
25W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2116-PBR
- Zoro #
- G615449031
- UPC #
- 197292037071
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass
- Watts
- 25W
- Shade Color
- Plated Brass
- Lamp Included
- No
- Standards
- UL Damp
- Material
- Steel
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Battery Included
- No
- Socket Count
- 1
- Slope Compatible
- No
Dimensions
- Height
- 19 in
- Length
- 15.75 in
- Canopy Width
- 4.75 in
- Width
- 15.75 in
Description
Beryl is a fresh take on industrial style-using material and texture to make it modern. Enclosed at the bottom in rippled glass, light is reflected from a lens in the neck for a beautiful, eye-catching effect. This dome-shaped glass pendant is finished in a brass-plated ombre, obscuring the light source and adding a warmth that complements the Patina Brass hardware. Available as both a large and small pendant, the smaller size can be mounted close to the ceiling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.