Zoro Homepage

Owings Mill 3 Light Lantern 10 In. Textured Black

  • Mfr # F9467-TBK

  • Zoro # G215390313


product price: $688.00
/ea
Free Shipping & Returns

Key Features

Length
10 in
Height
21.5 in
Finish
Textured Black
Light Bulb Wattage
60W
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9467-TBK
Zoro #
G215390313
UPC #
782042464841
Country of Origin
China

Dimensions

Length
10 in
Height
21.5 in
Canopy Width
5.25 in

Details

Item
Lantern
Number of Lights
3
Finish
Textured Black
Light Bulb Wattage
60W
Bulb Included
No
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Socket Count
3
Includes
Fixture, Hardware
Voltage
120V
Material
Hand Forged Iron
Standards
UL Damp
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.