Zoro Homepage

Owings Mill 3 Light Wall Sconce 4.75 In. Natural Bronze

  • Mfr # B9463-TBK

  • Zoro # G415448562


product price: $636.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Fixture Voltage
120V
Finish
Natural Bronze
Body Material
Hand Forged Iron
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9463-TBK
Zoro #
G415448562
UPC #
197292051497
Country of Origin
China

Dimensions

Height
21 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Natural Bronze
Item
Wall Sconce
Body Material
Hand Forged Iron
Includes
Fixture, Hardware
Lamp Included
No
Watts
60W
Number of Bulbs
3
Standards
UL Wet
Shade Color
Clear
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Extention
11.5 in
Shade Material
Glass
Socket Count
3
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.