Shop TROY LIGHTING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ozias 8 Light Chandelier 50 In. Black Iron
- Mfr # F2550-BI
- Zoro # G815449718
product price:Â
$
2,234.00
/ea
Key Features
Fixture Wattage
60W
Includes
Fixture, Hardware
Number of Lights
8
Material
Aluminum and Stainless Steel
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2550-BI
- Zoro #
- G815449718
- UPC #
- 782042405523
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Black Iron
- Includes
- Fixture, Hardware
- Number of Lights
- 8
- Material
- Aluminum and Stainless Steel
- Standards
- UL Damp
- Voltage
- 120V
- Bulb Included
- No
- Shade Material
- Linen
- Socket Count
- 8
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 50 in
- Height
- 11.5 in
- Chain Length
- 72 in
- Canopy Width
- 4.5 in
- Width
- 50 in
Description
Spanning three to four feet in diameter, yet less than a foot in height, the Ozias chandelier is streamlined and stunning. Not to be outdone, the sconce features the same distinctive double arm design and soft cream paper shades that give off a warm glow. Both fixtures are available in beautifully textured Black Iron and Vintage Gold Leaf finishes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.