Zoro Homepage

Pacific 7.75in wide 2 Light Integrated LED Linear in Warm Silver Leaf

  • Mfr # F2108-WSL

  • Zoro # G616305749


product price: $1,104.00
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Bulb Type
Integrated LED
Length
45 in
Frame Material
Iron
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2108-WSL
Zoro #
G616305749
UPC #
197292135135
Country of Origin
Philippines

Dimensions

Height
16.25 in
Length
45 in
Width
7.75 in

Details

Bulb Type
Integrated LED
Frame Material
Iron
Includes
Fixture, Hardware
Frame Finish
Warm Silver Leaf
Light Bulb Wattage
26W
Damp/Wet Rating
ETL Damp
Bulb Included
Yes
Item
Linear
Number of Lights
2
Voltage
120V
Color Temperature
2700K
Lumens
1125
CRI
90

Description

The Pacific family responds to the need for uncomplicated, yet sculptural chandeliers in contemporary interiors. A handcrafted Warm Silver Leaf finish adds texture to the geometric shapes, architectural arches, and decorative bobeches while the etched matte glass shades provide a soft diffusion of light. Available as a 1-light wall sconce, 2-light linear, and 3 or 4-light chandelier, Pacific creates a stunning focal point in any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.