Zoro Homepage

Palladium 2 Light Wall Sconce 12 In. Textured Black

  • Mfr # B2462-TBK

  • Zoro # G515449704


product price: $466.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Fixture Voltage
120V
Finish
Textured Black
Number of Bulbs
2
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2462-TBK
Zoro #
G515449704
UPC #
782042440050
Country of Origin
China

Dimensions

Height
21 in
Length
12 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Number of Bulbs
2
Standards
UL Dry
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
Lamp Included
No
Watts
60W
Socket Count
2
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Battery Included
No
Shade Material
Linen
Bulb Shape
E12 Candelabra Base
Extention
4 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.