Zoro Homepage

Pamplona 4 Light Lantern 10.25 In. Soft Off Black

  • Mfr # F9124-SFB

  • Zoro # G515390303


product price: $648.00
/ea
Free Shipping & Returns

Key Features

Length
10.25 in
Height
25 in
Standards
UL Damp
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9124-SFB
Zoro #
G515390303
UPC #
197292052142
Country of Origin
China

Dimensions

Length
10.25 in
Width
10.25 in
Height
25 in

Details

Item
Lantern
Standards
UL Damp
Voltage
120V
Includes
Fixture, Hardware
Light Bulb Wattage
60W
Bulb Included
No
Finish
Soft Off Black
Product Care
Clean with a soft, damp cloth
Material
Hand Forged Iron
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Socket Count
4
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.