Zoro Homepage

Paradigm 1 Light Pendant in Bronze Finish

  • Mfr # F5119-BRZ

  • Zoro # G622646867


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Shade Type
Opal Glossy Glass
Number of Lights
1
Overall Dimension
19in. W x 14.5in. H
Housing Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5119-BRZ
Zoro #
G622646867
UPC #
197292135470
Country of Origin
Viet Nam

Dimensions

Overall Dimension
19in. W x 14.5in. H
Chain Length
72 in
Height
14.5 in
Width
19 in

Details

Lamp Included
No
Shade Type
Opal Glossy Glass
Number of Lights
1
Housing Finish
Bronze
Power Source
Hardwired
Fixture Wattage
25 W
Bulb Type
A21
Dimmable
No
Lamp Base
E26 Medium Base
Item
Linear
Voltage
120 V
Color
Bronze
Canopy Type
Round; 4.75in. W x 0.75in. H
Standards
UL Listed; cUL DampRated
Body Material
Glass
Slope Ceiling Adaptable
No

Description

With a silhouette that nods to the past, Paradigm reimagines the classic lantern with bold, generous proportions and a contemporary sensibility. A large student-style opal shiny glass shade hangs from a trio of chunky chains, finished in either polished Patina Brass or an understated Bronze finish. Available in two sizes, Paradigm blends heritage and modernity into a sculptural overhead statement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.