Zoro Homepage

Park Slope 1 Light Wall Sconce 26 In. Forged Iron

  • Mfr # B6462-FOR

  • Zoro # G015446906


product price: $262.00
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Fixture Voltage
120V
Finish
Forged Iron
Includes
Fixture, Hardware
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6462-FOR
Zoro #
G015446906
UPC #
782042449879
Country of Origin
China

Dimensions

Width
4.5 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Includes
Fixture, Hardware
Number of Bulbs
1
Body Material
Hand-Worked Iron
Watts
75W
Lamp Included
No
Standards
UL Wet
Designer
Troy Standard
Battery Included
No
Socket Count
1
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Extention
6.5 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.