Zoro Homepage

Pax 1 Light Wall Sconce 5 In. Textured Black

  • Mfr # B6911-TBK

  • Zoro # G615448959


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
5 in
Fixture Voltage
120V
Finish
Textured Black
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6911-TBK
Zoro #
G615448959
UPC #
782042404649
Country of Origin
China

Dimensions

Height
16.5 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Body Material
Aluminum
Standards
UL Wet
Lamp Included
No
Battery Included
No
Bulb Shape
E26 Medium Base
Extention
8.25 in
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Shade Material
Glass
Designer
Troy Standard
Socket Count
1

Description

Pax takes an industrial style and adds an element of whimsy with its exaggerated, swooping arm. The textured black frame is contrasted with an elongated matte, opal shade. Available in three sizes. Wet rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.