Zoro Homepage

Percy 2 Light Wall Sconce 9 In. Weathered Zinc

  • Mfr # B1142-WZN

  • Zoro # G515447618


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Weathered Zinc
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1142-WZN
Zoro #
G515447618
UPC #
782042406384
Country of Origin
China

Dimensions

Height
18.25 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Weathered Zinc
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Wet
Body Material
Aluminum
Number of Bulbs
2
Watts
60W
Bulb Shape
E12 Candelabra Base
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Socket Count
2
Slope Compatible
No
Extention
10 in
Battery Included
No
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.