Shop TROY LIGHTING
See all product information
Create Account
Wisteria 1 Light Wall Sconce 7 In. Weathered Zinc
- Mfr # B1101-WZN
- Zoro # G215447932
product price:Â
$
104.00
/ea
Free Shipping & Returns
Key Features
Height
12.5 in
Width
7 in
Fixture Voltage
120V
Finish
Weathered Zinc
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1101-WZN
- Zoro #
- G215447932
- UPC #
- 782042404120
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Weathered Zinc
- Item
- Wall Sconce
- Standards
- UL Wet
- Lamp Included
- No
- Watts
- 60W
- Includes
- Fixture, Hardware
- Body Material
- Aluminum
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Designer
- Troy Standard
- Battery Included
- No
- Shade Material
- Aluminum
- Extention
- 8.75 in
Dimensions
- Height
- 12.5 in
- Width
- 7 in
- Length
- 7 in
Description
Architecturally inspired, Wisteria uses negative space to add a daring level of dimension. A simplistic cage encapsulates a dome shade, finished in weathered zinc. Available as a small or large pendant, and wall sconce. Dark sky compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.