Zoro Homepage

Percy 3 Light Lantern 11 In. Textured Black

  • Mfr # F1146-TBK

  • Zoro # G615390289


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
11 in
Light Bulb Wattage
60W
Bulb Included
No
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1146-TBK
Zoro #
G615390289
UPC #
782042404847
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
20.5 in
Chain Length
72 in
Canopy Width
5.25 in

Details

Item
Lantern
Light Bulb Wattage
60W
Bulb Included
No
Finish
Textured Black
Shade Material
Glass
Material
Aluminum
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Voltage
120V
Standards
UL Wet
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Includes
Fixture, Hardware
Battery Included
No
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.