Zoro Homepage

Perry 1 Light Exterior 4.5 In. Textured Black

  • Mfr # B2309-TBK

  • Zoro # G015390322


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Width
4.5 in
Height
9 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2309-TBK
Zoro #
G015390322
UPC #
782042467361
Country of Origin
China

Dimensions

Width
4.5 in
Height
9 in
Length
4.5 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
7W
Finish
Textured Black
Housing Material
Epm
Lamp Included
No
Standards
ETL Wet
Number of Lights
1
Designer
Troy Standard
Socket Count
1
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Bulb Shape
E26 Medium Base
Extention
5.5 in
Shade Color
Clear Etched
Shade Material
Glass

Description

With its smooth, cylindrical shade and square backplate, this exterior sconce feels modern and architectural. Light flows through the etched glass to wash the wall in a soft glow and provide ambient illumination on walkways. Available in a Texture Black or Texture Bronze finish in one- or two-light options to fit any exterior. One-light fixture is Dark-Sky compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.