Zoro Homepage

Pete 1 Light Wall Sconce 9.75 In. Patina Brass

  • Mfr # B8712-PBR

  • Zoro # G015447002


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Height
11.75 in
Width
9.75 in
Fixture Voltage
120V
Finish
Patina Brass
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8712-PBR
Zoro #
G015447002
UPC #
782042432536
Country of Origin
China

Dimensions

Height
11.75 in
Width
9.75 in
Length
9.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Watts
8W
Standards
UL Damp
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
No
Shade Material
Linen
Designer
Troy Standard
Slope Compatible
No
Socket Count
1
Bulb Shape
E26 Medium Base
Extention
6.75 in
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Black stitched leather on the arm elevates this simple sconce while giving it a subtle equestrian feel. The shade's bold oval shape is softened by the white linen and gives off a warm glow. Opt for a subdued hue in the patina brass finish or choose the crisp and clean polished nickel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.