Zoro Homepage

Pier 39 3 Light Pendant 9 In. Forged Iron

  • Mfr # F3623-FOR

  • Zoro # G515448585


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Length
9 in
Voltage
120V
Number of Lights
3
Finish
Forged Iron
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3623-FOR
Zoro #
G515448585
UPC #
782042436763
Country of Origin
Philippines

Dimensions

Height
15.5 in
Length
9 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
3
Item
Pendant
Finish
Forged Iron
Lamp Included
No
Material
Solid Aluminum
Standards
UL Dry
Includes
Fixture, Hardware
Watts
60W
Product Care
Clean with a soft, damp cloth
Socket Count
3
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.