Zoro Homepage

Pira 1 Light Wall Sconce 5 In. Patina Brass

  • Mfr # B8215-PBR

  • Zoro # G715449641


product price: $302.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Height
15 in
Fixture Voltage
120V
Finish
Patina Brass
Includes
Fixture, Hardware
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8215-PBR
Zoro #
G715449641
UPC #
782042432369
Country of Origin
China

Dimensions

Height
15 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Damp
Lamp Included
No
Body Material
Steel/Aluminum
Watts
75W
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Designer
Troy Standard
Extention
6 in

Description

Pira is both upscale and usable. A cylinder of clear glass is layered over a similarly shaped shade of smoked glass, creating an edgy, unique look. The machined-metal details of the square backplate and rectangular arm take this sophisticated sconce to the next level. Available in a patina brass or textured black finish to work with a variety of design styles and spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.