Zoro Homepage

Pira 1 Light Wall Sconce 5 In. Textured Black

  • Mfr # B8215-TBK

  • Zoro # G015449693


product price: $302.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Fixture Voltage
120V
Finish
Textured Black
Lamp Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8215-TBK
Zoro #
G015449693
UPC #
782042432383
Country of Origin
China

Dimensions

Height
15 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Watts
75W
Body Material
Steel/Aluminum
Standards
UL Damp
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard
Shade Material
Glass
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Compatible
No
Extention
6 in

Description

Pira is both upscale and usable. A cylinder of clear glass is layered over a similarly shaped shade of smoked glass, creating an edgy, unique look. The machined-metal details of the square backplate and rectangular arm take this sophisticated sconce to the next level. Available in a patina brass or textured black finish to work with a variety of design styles and spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.