Zoro Homepage

Point Lookout 2 Light Wall Sconce 12.5 In. Aged Pewter

  • Mfr # B5031-APW

  • Zoro # G715450029


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Fixture Voltage
120V
Finish
Aged Pewter
Body Material
Cast Aluminum
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5031-APW
Zoro #
G715450029
UPC #
782042457454
Country of Origin
China

Dimensions

Height
16.25 in
Length
12.5 in

Details

Fixture Voltage
120V
Finish
Aged Pewter
Item
Wall Sconce
Body Material
Cast Aluminum
Lamp Included
No
Standards
UL Wet
Includes
Fixture, Hardware
Watts
60W
Extention
5 in
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
2
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.