Zoro Homepage

Presley 1 Light Wall Sconce 7.5 In. Textured Black

  • Mfr # B1323-TBK

  • Zoro # G515449810


product price: $450.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Fixture Voltage
120V
Finish
Textured Black
Lamp Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1323-TBK
Zoro #
G515449810
UPC #
782042373297
Country of Origin
China

Dimensions

Height
22 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Watts
75W
Body Material
Iron and Steel
Standards
UL Damp
Battery Included
No
Extention
7 in
Socket Count
1
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E26 Medium Base
Shade Material
Glass
Product Care
Clean with a soft, damp cloth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.