Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prospect 1 Light Post 7.5 In. Graphite

  • Mfr # P7615-GRA

  • Zoro # G115388533


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Finish
Graphite
Voltage
120V
Length
7.5 in
Width
7.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P7615-GRA
Zoro #
G115388533
UPC #
782042443655
Country of Origin
China

Dimensions

Length
7.5 in
Width
7.5 in
Height
20.75 in
Canopy Width
3 in

Details

Item
Post
Finish
Graphite
Voltage
120V
Includes
Fixture, Hardware
Housing Material
Hand-Crafted Aluminum
Standards
UL Wet
Bulb Shape
E26 Medium Base
Lamp Included
No
Watts
75W
Designer
Troy Standard
Slope Compatible
No
Socket Count
1
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.