Zoro Homepage

Prospect 1 Light Wall Sconce 10.5 In. Graphite

  • Mfr # B7614-GRA

  • Zoro # G315448969


product price: $722.00
/ea
Free Shipping & Returns

Key Features

Height
26.25 in
Fixture Voltage
120V
Finish
Graphite
Lamp Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7614-GRA
Zoro #
G315448969
UPC #
782042443556
Country of Origin
China

Dimensions

Height
26.25 in
Length
10.5 in

Details

Fixture Voltage
120V
Finish
Graphite
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Body Material
Hand-Crafted Aluminum
Watts
75W
Standards
WET
Battery Included
No
Slope Compatible
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Extention
11.75 in
Socket Count
1
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.