Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Westin 9 Light Modern Brushed Gold with Clear Glass Shades Chandelier For Dining Rooms
- Mfr # 95789-BG
- Zoro # G410385046
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Gold
Glass Color
Clear Glass
Number of Lights
9
Watts
60W
Standards
UL/CUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95789-BG
- Zoro #
- G410385046
- UPC #
- 46335111547
- Country of Origin
- China
- Housing Finish
- Brushed Gold
- Glass Color
- Clear Glass
- Number of Lights
- 9
- Watts
- 60W
- Standards
- UL/CUL
- Safety Rated
- Dry
- Light Source
- Incandescent
- Connection Type
- Hard Wired
Description
With an emphasis on streamlined and straightforward construction to complement any space, Westin is clean design at its best. Designed for maximum visual appeal with clear glass shades ideal for filament bulbs, the details merge the best of Traditional and Modern styles. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.