Holden 1 Light Pendant 21.5 In. Textured Bronze
- Mfr # F7533-TBZ
- Zoro # G215446928
product price:Â
$
2,380.00
/ea
Key Features
Height
44.75 in
Length
21.5 in
Voltage
120V
Shade Material
Buri
Finish
Textured Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7533-TBZ
- Zoro #
- G215446928
- UPC #
- 782042449671
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Buri
- Item
- Pendant
- Finish
- Textured Bronze
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 100W
- Material
- Hand-Worked Iron
- Shade Color
- Espresso
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Socket Count
- 1
Dimensions
- Height
- 44.75 in
- Length
- 21.5 in
- Width
- 21.5 in
- Canopy Width
- 7 in
Description
An open and airy weave of faux reeds, designed specifically for outdoor use, form a beehive silhouette over a clear glass shade. The two-tone finish adds a natural, neutral hint of color. Bring a modern organic style to outdoor living spaces with this beautiful exterior lantern pendant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.