Copper Mountain 6 Light Chandelier 26 In. Bronze
- Mfr # F3105-BRZ/SFB
- Zoro # G615446894
product price:Â
$
1,554.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Standards
UL Dry
Shade Material
Mica
Width
26 in
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3105-BRZ/SFB
- Zoro #
- G615446894
- UPC #
- 782042436718
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Bronze
- Standards
- UL Dry
- Shade Material
- Mica
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron
- Voltage
- 120V
- Bulb Included
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 6
- Slope Compatible
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
Dimensions
- Width
- 26 in
- Length
- 26 in
- Height
- 29 in
- Canopy Width
- 5.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.