Zoro Homepage

Ramon 3 Light Lantern 13 In. Textured Black

  • Mfr # F9813-TBK

  • Zoro # G415447565


product price: $782.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Voltage
120V
Number of Lights
3
Shade Material
Natural Jute
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9813-TBK
Zoro #
G415447565
UPC #
782042487482
Country of Origin
Philippines

Dimensions

Height
16 in
Length
13 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
3
Shade Material
Natural Jute
Item
Lantern
Finish
Textured Black
Includes
Fixture, Hardware
Material
Iron
Watts
8W
Lamp Included
No
Standards
UL Damp
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Socket Count
3

Description

A textured black framework is wrapped in natural jute on the interior to create a modern industrial style that looks rustic yet elevated. The metal frame is vertical and the rope detail runs horizontal forming a dynamic silhouette that feels fresh. The lantern is available in three different sizes to suit any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.