Zoro Homepage

Ramon 4 Light Lantern 18 In. Textured Black

  • Mfr # F9818-TBK

  • Zoro # G315447948


product price: $1,104.00
/ea
Free Shipping & Returns

Key Features

Length
18 in
Voltage
120V
Number of Lights
4
Shade Material
Natural Jute
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9818-TBK
Zoro #
G315447948
UPC #
782042487499
Country of Origin
Philippines

Dimensions

Height
24 in
Length
18 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
4
Shade Material
Natural Jute
Item
Lantern
Finish
Textured Black
Standards
UL Damp
Material
Iron
Includes
Fixture, Hardware
Watts
8W
Lamp Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
4
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Designer
Troy Standard

Description

A textured black framework is wrapped in natural jute on the interior to create a modern industrial style that looks rustic yet elevated. The metal frame is vertical and the rope detail runs horizontal forming a dynamic silhouette that feels fresh. The lantern is available in three different sizes to suit any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.