Zoro Homepage

Randolph 3 Light Wall Sconce 12.25 In. Vintage Bronze

  • Mfr # B6444-VBZ

  • Zoro # G115446530


product price: $714.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Fixture Voltage
120V
Finish
Vintage Bronze
Lamp Included
No
Length
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6444-VBZ
Zoro #
G115446530
UPC #
782042474604
Country of Origin
China

Dimensions

Height
20 in
Length
12.25 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Lamp Included
No
Watts
60W
Standards
UL Wet
Number of Bulbs
3
Body Material
Hand-Worked Iron and Brass
Includes
Fixture, Hardware
Extention
6.75 in
Designer
Troy Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
3
Slope Compatible
No
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.