Zoro Homepage

Reign 3 Light Wall Sconce 7 In. Black Iron

  • Mfr # B1083-BI

  • Zoro # G715446794


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Height
15.25 in
Fixture Voltage
120V
Finish
Black Iron
Watts
60W
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1083-BI
Zoro #
G715446794
UPC #
782042396050
Country of Origin
Philippines

Dimensions

Height
15.25 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Black Iron
Item
Wall Sconce
Watts
60W
Standards
UL Damp
Number of Bulbs
3
Lamp Included
No
Body Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Extention
4 in
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Socket Count
3
Product Care
Clean with a soft, damp cloth
Battery Included
No

Description

Whimsy rules with Reign. The sconce's squiggly arms and the candle's slightly askew cups give the fixture an overall sense of movement and create purposefully playful shadows on the wall. Bright light pours from the clear bulbs of the one or three-light sconce. Available in a Black Iron or textured White Gesso finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.