Zoro Homepage

Rex 2 Light Wall Sconce 4.75 In. Patina Brass

  • Mfr # B2218-PBR

  • Zoro # G215448564


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Fixture Voltage
120V
Finish
Patina Brass
Length
4.75 in
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2218-PBR
Zoro #
G215448564
UPC #
197292071112
Country of Origin
China

Dimensions

Height
17.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Number of Bulbs
2
Includes
Fixture, Hardware
Standards
UL Damp
Shade Color
Plated Smoke
Watts
15W
Body Material
Steel
Lamp Included
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Shade Material
Glass
Battery Included
No
Socket Count
2
Bulb Shape
E26 Medium Base
Extention
5.25 in

Description

Playing with texture and form, Rex features a striking layered glass silhouette with a clear fluted interior and a smoke exterior. The darker glass creates an artful and soft diffusion of light while harmonizing with the rich hues of the Patina Brass finish on the metalwork. Rex is available as either a 1 or 2-light sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.