Zoro Homepage

Rhett 4 Light Lantern 15 In. Black Iron

  • Mfr # F8815-BI

  • Zoro # G615449840


product price: $1,058.00
/ea
Free Shipping & Returns

Key Features

Length
15 in
Width
15 in
Voltage
120V
Finish
Black Iron
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8815-BI
Zoro #
G615449840
UPC #
782042425002
Country of Origin
Philippines

Dimensions

Height
26.5 in
Length
15 in
Width
15 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Item
Lantern
Finish
Black Iron
Watts
60W
Material
Iron/Steel
Standards
UL Damp
Lamp Included
No
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Troy Standard
Socket Count
4
Slope Compatible
No

Description

An open, airy curved cage holds four candelabra bulbs flowing from a center orb creating a soothing, sophisticated silhouette. The cage features smooth accent shapes and flowing teardrops that accentuate the pendant's slim profile and graceful look. Go for a cooler look in Black Iron or add warmth with the Vintage Gold Leaf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.