Shop TROY LIGHTING
See all product information
Create Account
West End 1 Light Pendant 12.5 In. Vintage Bronze
- Mfr # F7055-VBZ
- Zoro # G815448834
product price:Â
$
474.00
/ea
Free Shipping & Returns
Key Features
Height
17.5 in
Length
12.5 in
Voltage
120V
Finish
Vintage Bronze
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7055-VBZ
- Zoro #
- G815448834
- UPC #
- 782042437166
- Country of Origin
- China
- Voltage
- 120V
- Item
- Pendant
- Finish
- Vintage Bronze
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron
- Lamp Included
- No
- Watts
- 75W
- Battery Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Socket Count
- 1
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Height
- 17.5 in
- Length
- 12.5 in
- Canopy Width
- 5.5 in
- Width
- 12.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.