Rory 6 Light Semi Flush, Patina Brass, 40 In x 3 In
- Mfr # C1340-PBR
- Zoro # G315620808
product price:Â
$
1,522.00
/ea
Free Shipping & Returns
Key Features
Includes
Fixture, Hardware
Voltage
120V
Number of Bulbs
6
Height
3 in
Lamp Type
E12 Candelabra Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1340-PBR
- Zoro #
- G315620808
- UPC #
- 197292115007
- Country of Origin
- China
- Item
- Semi Flush
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Number of Bulbs
- 6
- Lamp Type
- E12 Candelabra Base
- Body Material
- Steel
- Watts
- 60 W
- Battery Included
- No
- Collection
- Troy-Standard
- Description/Special Features
- Clean with soft, damp cloth
- Color
- Patina Brass
Dimensions
- Width
- 40 in
- Height
- 3 in
- Length
- 40 in
- Cord Length
- 7 in
Description
A cluster of thin, broad shades spread across the ceiling in the overscale Rory chandelier. Combined with the warm Patina Brass finish, the wide surface area of the cloud glass shades brings vintage style to an otherwise contemporary design. Whether in its 3 or 6-light iteration, Rory brings an artful ambience to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.