Zoro Homepage

Roxbury 2 Light Bath And Vanity 18 In. Textured Iron

  • Mfr # B1402-TRN

  • Zoro # G915449649


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Width
18 in
Housing Finish
Textured Iron
Voltage
120V
Bulb Included
No
Housing Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1402-TRN
Zoro #
G915449649
UPC #
782042445147
Country of Origin
China

Dimensions

Height
5 in
Length
18 in
Width
18 in

Details

Item
Bath and Vanity
Housing Finish
Textured Iron
Voltage
120V
Bulb Included
No
Housing Material
Hand-Worked Iron
Standards
UL Damp
Includes
Fixture, Hardware
Watts
60W
Slope Compatible
No
Designer
Troy Standard
Socket Count
2
Battery Included
No
Bulb Shape
E26 Medium Base
Extention
4 in
Shade Color
Opal Matte
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.